missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ Formazin Standard, 4000 NTU
Formazin is a polymer solution that is the primary standard for turbidity measurement.
$119.38 - $278.03
Specifications
| For Use With (Equipment) | Turbidimeter |
|---|---|
| Calibration Type | Primary |
| Form | Liquid |
| For Use With (Application) | Calibration or Verification of a Turbidimeter |
| Turbidity | 4000 NTU |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
15-398-379
|
Lovibond™
48012912 |
125 mL |
Each for $119.38
|
|
|||||
|
15-398-380
|
Lovibond™
48012950 |
500 mL |
Each for $278.03
|
|
|||||
Description
- EPA and ISO approved primary Turbidity Standard
- Dilute to any NTU/FNU value
- Long shelf life
- Supplied as a 4000 NTU stock solution, Formazin standards from Lovibond™ can be diluted to any NTU concentration and can be used to calibrate or verify the performance of any turbidimeter.
Specifications
| Turbidimeter | |
| Liquid | |
| 4000 NTU | |
| 1 Ea. |
| Primary | |
| Calibration or Verification of a Turbidimeter | |
| EN ISO 7027, USEPA 180.1 and APHA 2130 Part B. | |
| Amber Plastic Bottles |