missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Free Standing Eyewash and Shower Station
Free Standing Eyewash and Shower Station includes a drench shower and eye wash fixture.
$10141.76 - $10853.97
Specifications
Color | Orange |
---|---|
Flow Rate | 20 gpm |
Includes | Free-standing Drench Shower and Eyewash |
Material | ABS Plastic |
Mounting | Floor |
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity | |||||
06000439
|
N/A | Safety Shower |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000440
|
N/A | ADA Safety Shower |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Drench shower is made out of ABS plastic
- Ball valve operated by rigid pull-rod and easy grip handle
- Eye wash fixture with stainless steel bowl, four gently spray heads and a “Push to Operate” ball valve
- Eye wash and shower operate independently
- Overall height 80 in.
Specifications
Orange | |
Free-standing Drench Shower and Eyewash | |
Floor |
20 gpm | |
ABS Plastic | |
Non-sterile |