missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Storage Boxes
Store a variety of vials and tubes with these fiberboard storage boxes, for use in ultra-low temperature freezers.
Supplier: Thermo Scientific™ 820010
Description
Store a variety of vials and tubes with Thermo Scientific™ Storage Boxes, for use in ultra-low temperature freezers.
- Sturdy, water-repellant boxes with covers for sample storage
- Available in 2 and 3 in. high (5.1 and 7.6cm) with 5.25 Ã 5.25 in. (13.3 Ã 13.3cm) square bases
- Box dividers included (excluding 5956)
Specifications
White | |
Square | |
Thermo Scientific Ultra-Low Temperature Freezers | |
Dividers | |
5.3 in. | |
5.3 in. | |
2 in. | |
1 kg |
Polycarbonate | |
Cryo Storage Box | |
100 (1, 1.5, 2 mL Cryo Tubes) | |
5.3 x 5.3 x 2 in. | |
13.4 cm | |
13.4 cm | |
5.1 cm |