missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ French Square Bottle, Clear, 1000mL
Wheaton French Square bottles are manufactured from clear USP Type III soda-lime glass.
$297.00 - $297.00
Specifications
Capacity (Metric) | 1000 mL |
---|---|
Color | Clear |
Material | Borosilicate Glass (Type 3) |
Quantity | 12/Case |
Closure Included | Yes |
Catalog Number | Mfr. No. | Closure Liner | Closure Material | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Liner | Closure Material | Price | Quantity | ||||
06-450-302
|
DWK Life Sciences
W217881 |
Polyethylene | Polypropylene |
Case of 12 Each for $297.00
|
|
||||
Description
- Clear USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
- Square shape maximizes storage space
Specifications
1000 mL | |
Borosilicate Glass (Type 3) | |
Yes |
Clear | |
12/Case | |
French Square Bottle |