missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Vileda Professional™ O'Cedar™ Maxi-Lok Push Brooms
The ultimate in outdoor push brooms, these brooms feature a secure head. It's heavy duty plastic block won't crack, warp or mildew while the Memory Bristles™ retain their shape for long-lasting sweeping performance.
$241.02 - $241.02
Specifications
Product Type | O'Cedar™ Maxi-lok Push Broom |
---|---|
Length (English) | 56 in. |
Sterility | Non-sterile |
For Use With (Application) | Anti-rotation socket locks handle, green outer bristles for fine dirt particle |
Material | RPET Fiber |
Catalog Number | Mfr. No. | Color | Material | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Width (English) | Price | Quantity | |||
19200636
|
Vileda Professional™
124954 |
Green, Black | RPET Fiber | 24 in. |
Case of 4 Each for $241.02
|
|
|||
Description
- Maxi-Lok™ technology and anti-rotation socket secures the broom head during use
- Heavy-duty plastic block won't crack, warp, or mildew
- Eco-friendly broom block is made from 80% recycled material
- Choose multi-surface or rough-surface push brooms
Specifications
O'Cedar™ Maxi-lok Push Broom | |
Non-sterile | |
RPET Fiber |
56 in. | |
Anti-rotation socket locks handle, green outer bristles for fine dirt particle |