missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

H-B Instrument™ FRIO-Temp™ Glass Thermometers: Blue Organic Liquid Filled

Ideal for use in freezers, refrigerators, incubators, ovens and blood banks.

$94.97 - $94.97

Specifications

Bottle Fill Glass Beads
Bottle Size 30 mL
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
Includes PTFE coating
Material Glass
View More Specs

Products 1
Catalog Number Mfr. No. Temperature Range (Metric) For Use With (Application) Price Quantity  
Catalog Number Mfr. No. Temperature Range (Metric) For Use With (Application) Price Quantity  
S97430
View Documents Promotion Details
H-B Instrument™
B606000600
-5°C to +15°C Refrigerator
Each for $94.97
Case of 25 Each for $2,374.25
 
Description

Description

Come complete with a Statement of Accuracy traceable to NIST™ and DKD, unique serial number, and Velcro™ and magnet attachments. Simply screw thermometer with cap into bottle and attach to test sample.

  • Bottle Contents:  Glass Beads
  • Thermometer Fill: Blue Organic Liquid
Specifications

Specifications

Glass Beads
ISO/IEC 17025:2005, A2LA, NIST, DAkkS
Glass
Thermometer
30 mL
PTFE coating
Blue Organic Liquid
SDS
missing translation for 'documents'

missing translation for 'documents'