missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
H-B Instrument™ FRIO-Temp™ Glass Thermometers: Blue Organic Liquid Filled
Ideal for use in freezers, refrigerators, incubators, ovens and blood banks.
Supplier: H-B Instrument™ B606000600
Description
Come complete with a Statement of Accuracy traceable to NIST™ and DKD, unique serial number, and Velcro™ and magnet attachments. Simply screw thermometer with cap into bottle and attach to test sample.
- Bottle Contents: Glass Beads
- Thermometer Fill: Blue Organic Liquid
Specifications
Glass Beads | |
ISO/IEC 17025:2005, A2LA, NIST, DAkkS | |
PTFE coating | |
125 mm | |
Blue Organic Liquid | |
15°C | |
-5°C to +15°C | |
0.5°C |
30 mL | |
Refrigerator | |
4.9 in. | |
Glass | |
Thermometer | |
-5°C | |
±0.75°C |