missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ Fritted Support for Filtration Apparatus
Fritted Support for filtration of corrosive solutions, particulate removal from HPLC solvents, and filtration of analysis with solid phase extraction disk.
Supplier: Synthware™ F100003
Description
- Base, 47 mm Fritted Support, 40/35.
Specifications
Clear | |
Filtration Apparatus | |
300 mL | |
1 Ea. | |
47 mm |
Reusable | |
Borosilicate Glass (3.3) | |
Non-sterile | |
1.85 in. |