missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Frosted Microscope Glass Slides
Pre-cleaned, for use in laboratories. EISCO Frosted Microscope Glass slides are made from clear, optically flat glass.
$11.94 - $37.44
Specifications
Edges | Ground, Polished |
---|---|
Frosted | Yes |
Thickness (Metric) | 1.1 to 1.2 mm |
Length (Metric) | 75 mm |
Width (Metric) | 25 mm |
Description
- Constructed of clear, noncorrosive glass with ground and polished edges
- Standard size: 75 x 25mm (3 x 1 in. )
- Thickness: 1.1 to 1.2mm
Specifications
Ground, Polished | |
1.1 to 1.2 mm | |
25 mm |
Yes | |
75 mm | |
Clear |