missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
QSI Fused-Quartz Crucibles
Withstand temperatures up to 1250°C (2282°F)
$148.35 - $319.38
Specifications
Color | Clear |
---|---|
Description | High purity fused quartz |
Material | Quartz |
Max. Temperature (Metric) | 1250°C |
Product Type Specs | Crucible |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity | |||
08-072A
|
QSI
QTZ8072A |
10 mL | 2.9cm | 3cm |
Each for $148.35
|
|
|||
08-072F
|
QSI
QTZ8072F |
100 mL | 6.2cm | 6.6cm |
Each for $319.38
|
|
|||
08-072D
|
QSI
QTZ8072D |
30 mL | 4.3cm | 3.8cm |
Each for $196.12
|
|
|||
08-072C
|
QSI
QTZ8072C |
20 mL | 3.6cm | 3.8cm |
Each for $176.00
|
|
|||
Description
Withstand temperatures up to 1250°C (2282°F)
- Withstand severe temperature changes
- Insoluble in water and acids except hydrofluoric and phosphoric acids
- Covers sold separately
Specifications
Clear | |
Quartz | |
Crucible |
High purity fused quartz | |
1250°C |