missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ G10S Compact Potentiometric Titrator
Ideal for fast and precise potentiometric titration with very simple operation. Mettler Toledo G10S Compact Potentiometric Titrator has an easy-to-use interface and space saving design which makes it an ideal choice for daily routine analysis.
Supplier: Mettler Toledo™ 30267117
Description
One Click™ User Interface
- Large color touchscreen (VGA 5.7 in. color TFT, 640 x 480 pixel) with simple-to-understand and fast-to-operate One Click user interface
- All users have their own homescreen with dedicated shortcut buttons (4 per user) to directly start specific routine tasks
- User interface in English, German, French, Spanish, Italian, Chinese, Russian, Polish, Korean and Portuguese available
Solvent Manager for Safe Liquid Handling
- Protects users against contact with chemicals
- Takes care of filling, draining and exchange of solvents
- It is controlled by the titrator and offers solvent exchange with One Click without additional user interaction
Intelligent Burettes
- Automatically recognizes titrant when the burette is installed on the titrator
- Important data is saved on the RFID chip and directly transferred to the titrator, where it is stored and can be monitored
- Eliminates usage of wrong or an expired titrant
- Plug & Play sensor recognition
Adaptation of Predefined Methods
- More than 20 standard tried and tested methods are available as pre-programmed methods and can be used directly
- If necessary, they can be easily edited with the well structured method editor to be optimally integrated into your processes
- Max. number of methods: 5
Flexible Data Export
- Export data as CSV, PDF or XML files
- Devices such as printers, memory sticks can be connected via the USB port and are automatically recognized
- Common USB printers (DIN-A4/US letter) or the USB-P25 compact printer for secure and GLP-compliant paper recording
Burette Drives
- Max. number to dose and titrate: 1 internal
- Number of method functions per method: 10
- Number of samples per series: 120
- Predefined METTLER TOLEDO methods: >20
Communication
- Data Export/Printing: USB, Ethernet, PDF
- Ethernet (TCP/IP): 1
- COM (serial balance connection): 1
- USB host (printer, memory stick, hub): 2
- TTL I/O: 1
- Pump/Stirrer: 1
Potentiometric Sensor Input
- Measuring Range: ±2000mV
- Resolution: 0.1mV
- Error Limit: 0.2mV
Polarized Sensor Input
- Measuring Range Ipol/Upol: 0 to 2000mV/0 to 200μA
- Resolution Ipol/Upol: 0.1mV/0.1μA
- Error limit Ipol/Upol: 2mV/0.2μA
- Current source range Ipol/Upol: 0 to 24μA AC/0 to 2000mV AC
- Current source resolution Ipol/Upol: 0.1μA/0.1mV
PT1000 Temperature Sensor
- Measuring Range: -20° to 130°C
- Resolution: 0.1°C
- Error limit: 0.2°C
Burette Drives
- Burette Resolution: 1/20,000 of the burette volume
- Burette Resolution (20mL burette): 1μL
- Error limit: 0.2% of the burette volume
- Resolver Resolution: 0.0625% of the burette volume
- Fill and eject time: 20 sec.
Specifications
- Dimensions (D x W x H): 33.3 x 21 x 32cm
- Weight: 4.2kg
Certifications
CE, ISO 9001, ISO 14001
Specifications
CE, ISO 9001, ISO 14001 | |
VGA 5.7 in. color TFT, 640 x 480 pixel | |
Manual titration stand | |
±2000 mV | |
120 (per series) | |
33.3 cm |
0 to 2000mV/0 to 200μA (Ipol/Upol), -20° to 130°C (PT1000 Temperature Sensor) | |
Potentiometric Titrator | |
G10S | |
0.1mV (Potentiometric Sensor Input), 0.1mV/0.1μA (Polarized Sensor Input), 0.1°C (PT1000 Temperature Sensor), 1μL (Burette) | |
21 cm |