missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Keystone Cleanroom Products Gamma Irradiated Trash Bag
Pre-sterilized trash bags for pharmaceutical cleanrooms. Simplify the removal of waste from your aseptic cleanroom without introducing external sources of microbial contamination.
Supplier: Keystone Cleanroom Products S3655CP2
Description
- Packaged in an ISO6 cleanroom
- 2 mil clear polyethylene
- Each package includes a lot number for traceability
- Certificates of Conformance and Irradiation sent with shipment
- Packaged in Tyvek™/Mylar Chevron Peel Pouches
Specifications
Not Autoclavable | |
56.9 L | |
None | |
Single-use | |
Trash Bin | |
Sterile | |
Gamma Irradiated | |
55 x 36 in. | |
139.7 cm | |
91.4 cm |
15 gal. | |
COC, Certificate of Irradiation | |
Clear | |
Cleaning | |
LDPE | |
2 Pk. | |
2 mil | |
55 in. | |
36 in. |