missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Keystone Cleanroom Products Gamma Irradiation Sterilization Bag, Self-Seal, With Gamma Irradiation Process Indicator
Gamma Irradiation Sterilization Bags can be used as the primary, secondary, or tertiary packaging of items that will go through gamma irradiation processing, or sterilization.
$608.97 - $2,101.01
Specifications
Product Type | Cover |
---|---|
Autoclavable | Not Autoclavable |
Certifications/Compliance | COC |
Closure Type | Self-adhesive |
Color | Clear |
Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity | |||||
17-033-257
|
Keystone Cleanroom Products
3312IRD |
84 fl. oz. |
N/A
|
|
|||||
17-033-256
|
Keystone Cleanroom Products
3315IRD |
135 fl. oz. |
N/A
|
|
|||||
17-033-255
|
Keystone Cleanroom Products
3320IRD |
220 fl. oz. |
N/A
|
|
|||||
17-033-254
|
Keystone Cleanroom Products
3322IRD |
330 fl. oz. |
N/A
|
|
|||||
17-033-253
|
Keystone Cleanroom Products
3330IRD |
450 fl. oz. |
N/A
|
|
|||||
17-033-252
|
Keystone Cleanroom Products
3334IRD |
690 fl. oz. |
N/A
|
|
|||||
17-033-251
|
Keystone Cleanroom Products
3335IRD |
927 fl. oz. |
N/A
|
|
|||||
Description
- Keystone Cleanroom Products Self-Sealing Medical Grade Polyolefin Sterilization Bags can be used as the primary, secondary, or tertiary packaging of items that will go through gamma irradiation processing, or sterilization (which will require end user sterilization validation to make that claim)
- Appropriate for packaging of items that will be exposed to gamma radiation dose ranges between
- 15 kGy and 50 kGy
- After irradiation processing the process indicator will turn from yellow to red
- The bags will provide protection of the contents from environmental factors, which could compromise sterility
- Made of a transparent, strong, 3 mil thick medical grade polyolefin material with a self-sealing adhesive closure
- Feature a starter slit to facilitate easy opening of the bag without the need for cutting instruments, which could damage the contents
- Gamma Irradiation Sterilization Bags are not autoclavable
Specifications
Cover | |
COC | |
Clear | |
Packaging for Gamma Irradiation | |
LDPE | |
76.2 μm | |
External Sources of Contamination |
Not Autoclavable | |
Self-adhesive | |
Single-use | |
Pharmaceutical Production Equipment | |
Non-sterile | |
Yes | |
3 mil |