missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Gas Cylinder Mobile Stand
Justrite™ Gas Cylinder Mobile Stand accommodate cylinders from 4 to 10-inch, and are suitable for over-the-road gas cylinder transportation
$840.23 - $857.95
Specifications
Type | Gas Cylinder Mobile Stand |
---|---|
Material | Steel |
Color | Gray |
Finish | Powder-coated Paint |
For Use With (Equipment) | Gas cylinders |
Catalog Number | Mfr. No. | Holds | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds | Price | Quantity | |||||
19-085-827
|
Justrite™
35286 |
1 Cylinder |
N/A
|
|
|||||
19-085-829
|
Justrite™
35292 |
2 Cylinders |
N/A
|
|
|||||
Description
- Locking collar and post system adds vise-like holding capability to immobilize the cylinder
- Use of safety cylinder caps ensures DOT compliance
- Heavy-duty 1.5 x 54in (38mm x 1372mm) polypropylene support straps, rated at 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely to prevent tipping
- Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip
- Fully welded construction using 11-gauge (3mm) steel provides structural integrity
- Powder-coating provides chemical resistance for a long service lift
- Locking post extends up to 66in (1677mm) in height
- Pre-drilled holes in base designed for required floor mounting with application specific fasteners (not included)
- For an improved level of safety on any installation, mobile stands include openings to retrofit secondary support chains, one for each strap. Order model 35366 to get optional chain(s)
Compliance
OSHA, CGA P1, NFPA55
Warranty
1 YEAR
Specifications
Gas Cylinder Mobile Stand | |
Gray | |
Gas cylinders | |
267 mm |
Steel | |
Powder-coated Paint | |
1041 mm |