missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Gas Cylinder Process Stand
Justrite™ Gas Cylinder Process Stand is designed for the safe storage and distribution of industrial and commercial compressed gas cylinders. Prevent dangerous tipping situations.
Supplier: Justrite™ 35308
Description
- Securely mount cylinder controls and cross-over devices
- Welded construction using 11-gauge (3mm) steel provides structural integrity and longevity
- Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip
- Accepts cylinders from 4 to 12in (102 to 305mm) in diameter
- Powder-coated to ensure long service life and chemical resistance
- Pre-drilled holes in base for floor mounting with application specific fasteners (not included).
- Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely against integral bracket
- For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder strap location.
Compliance
OSHA, CGA P1, NFPA55
Warranty
1 YEAR
Specifications
Gas Cylinder Process Stand | |
Steel | |
Mounted with elevated panels | |
Powder-coated Paint | |
1829 mm | |
38 lb. |
3 Cylinders | |
Gray | |
30 x 16 x 38 in. | |
Gas cylinders | |
267 mm | |
1016 mm |