missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Gas Cylinder Stand
Justrite™ Gas Cylinder Stand is designed for the safe storage of industrial and commercial use compressed gas cylinders. Help prevent dangerous tipping situations
Supplier: Justrite™ 35290
Description
- Fully welded construction using steel or stainless steel provides structural integrity and longevity
- Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip
- Accepts cylinders from 4 to 12in (102 to 305mm) in diameter
- Pre-drilled holes in base for floor mounting with application specific fasteners (not included)
- Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely against integral bracket
- For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder strap location
Compliance
OSHA, CGA P1, NFPA55
Warranty
1 YEAR
Specifications
Gas Cylinder Stand | |
Stainless Steel | |
61 x 32 x 28in. | |
762 mm | |
19 lb. |
2 Cylinders | |
Silver | |
Gas cylinders | |
267 mm | |
705 mm |