missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Gas Cylinder Support Bracket
Justrite™ Gas Cylinder Support Bracket provides a quick and easy solution for storing gas cylinders when space is at premium
Supplier: Justrite™ 35254
Description
- Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip (not available on HDPE model)
- Optional secondary support chain for an improved level of safety on any installation
- Designed for wall mounting applications
- Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature nylong side latch or steel cinch buckle and hold individual cylinders securely against bracket
Compliance
OSHA, CGA P1, NFPA55
Warranty
1 YEAR
Specifications
1 Cylinder, 4 to 12 in. | |
Gray | |
49 x 36 x 32 in. | |
Gas cylinders | |
Support chain | |
2 lb. |
Steel | |
Wall mount | |
Powder-coated Paint | |
108 mm | |
57 mm | |
203 mm |