missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Gas Cylinder Support Bracket

Justrite™ Gas Cylinder Support Bracket provides a quick and easy solution for storing gas cylinders when space is at premium

Supplier:  Justrite™ 35266

 View more versions of this product

Catalog No. 19-085-820


Explore available promotions

Description

Description

  • Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip (not available on HDPE model)
  • Optional secondary support chain for an improved level of safety on any installation
  • Designed for wall mounting applications
  • Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature nylong side latch or steel cinch buckle and hold individual cylinders securely against bracket

Compliance

OSHA, CGA P1, NFPA55

Warranty

1 YEAR

Specifications

Specifications

2 Cylinders, 4 to 12 in.
Silver
69 x 35 x 22in.
108 mm
57 mm
603 mm
Stainless Steel
Wall mount
Gas cylinders
Support Bracket only
4 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions