missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Gas Cylinder Support Bracket, Bench Mount
Justrite™ Gas Cylinder Support Bracket, Bench Mount provides a quick and easy solution for storing gas cylinders when space is at premium
Supplier: Justrite™ 35270
Description
- Exclusive bumper guard edging with steel reinforced vinyl protects cylinders from damage while providing extra grip (not available on HDPE model)
- Designed for bench mounting applications
- Using dual 0.375in (10mm) diameter clamping posts with 1.5in (38mm) swivel pad faces, these models clamp to tables 1 to 2.75in (26 to 70mm) thick
- Heavy-duty polypropylene support straps, 1.5 x 54in (38mm x 1372mm) and rated at 1138lb (516kg), feature steel cinch buckle and hold individual cylinders securely against bracket
- For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder station
Compliance
OSHA, CGA P1, NFPA55
Warranty
1 YEAR
Specifications
2 Cylinders, 4 to 12 in. | |
Gray | |
47 x 33 x 19 in. | |
Gas cylinders | |
102 mm | |
603 mm |
Steel | |
Bench mount | |
Powder-coated Paint | |
108 mm | |
4 lb. |