Learn More
Thermo Scientific™ GC Syringes for Agilent Instruments
Easily accomplish accurate, precise, and reproducible injections with Thermo Scientific™ GC Syringes for Agilent Instruments.
Supplier: Thermo Scientific™ 365D1636
Description
Achieve accurate, precise and reproducible injections easily using Thermo Scientific™ GC Syringes designed specifically for Agilent™ GC systems. Optimized for septum piercing, the rough, field-tested syringes are made of borosilicate glass with metal flanges of either stainless steel or nickel-plated brass.
- Accurate, precise and reproducible over a range of volumes
- Fixed needle syringes have a maximum temperature range of 5° to 70°C
- 5 to 100μL capacity needles have a maximum safe working pressure of 1000psi; 100psi maximum functional pressure
- Cone point needle tip to prevent plunger binding with dirty samples
- 42mm length
Specifications
Tapered | |
42 mm | |
Reusable | |
10 μL | |
Cone |
23 to 26s G | |
GC Autosampler Syringe, Fixed Needle | |
6 Pk. | |
42 mm | |
Agilent GC Instruments |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.