missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Ficoll-Paque™ PREMIUM, 1.085g/mL

For density gradient centrifugation preparations of mononuclear cells from peripheral blood, bone marrow and umbilical cord blood. Cytiva Life Sciences™ Ficoll-Paque™ PREMIUM is a range of sterile, ready-to-use density gradient media manufactured under a Quality Management System.

Supplier:  Cytiva 17544602

Catalog No. 45-001-755

Only null left
Explore available promotions

Description

Description

  • Manufactured under a Quality Management certified to ISO13485:2003
  • Sterile and ready-to-use; stable for at least 3 years when stored correctly
  • Low levels of endotoxin (<0.12 EU/mL) secured and tested
  • Ficoll-Paque PREMIUM
  • Optimized for the isolation of mononuclear cells from human peripheral blood, bone marrow, and umbilical cord blood.
  • Ficoll-Paque PREMIUM 1.084
  • Can be used for isolating a broad range of human mononuclear cells including those of a higher density and for separating blood cells from mice or rats.
  • Ficoll-Paque PREMIUM 1.073
  • Can be used when isolating lower-density human mononuclear cells (e.g., mesenchymal stromal cells or monocytes).
Specifications

Specifications

4–30°C
Can be used for isolating a broad range of human mononuclear cells including those of a higher density and for separating blood cells from mice or rats.
322-344 mOsm/kg
1.085 g/mL
Liquid
6 x 100 mL
< 0.12 EU/mL
Colorless to Slightly Yellow
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions