missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Gel Filtration Calibration Kits
Calibrate gel filtration columns simply, reliably. Cytiva Life Sciences™ Gel Filtration Calibration Kits contain a well-defined series of protein standards.
$1223.86 - $1223.86
Specifications
| Quantity | Each |
|---|---|
| For Use With (Equipment) | High-resolution media and prepacked column |
| Product Type | Calibration Kit |
| For Use With (Application) | Calibration of high-resolution gel filtration media and column such as Superdex™, Superose and Sephacryl |
| Content And Storage | 2° to 8°C |
| Catalog Number | Mfr. No. | MWCO | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | MWCO | Price | Quantity | |||||
|
45-001-432
|
Cytiva
28403841 |
6500 to 75,000 |
Each for $1,223.86
|
|
|||||
|
45-001-433
|
Cytiva
28403842 |
43,000 to 669,000 |
Each for $1,223.86
|
|
|||||
Description
- Optimized range of proteins suited to high-resolution media and prepacked columns
- Each kit contains five vials of lyophilized proteins
- Blue Dextran 2000 included to determine the void fraction of the column
Specifications
| Each | |
| Calibration Kit | |
| 2° to 8°C |
| High-resolution media and prepacked column | |
| Calibration of high-resolution gel filtration media and column such as Superdex™, Superose and Sephacryl |