missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ General Purpose Liquid-in-Glass Total Immersion Thermometers: Blue Organic Fill

With blue organic filling solution. Fisherbrand™ General Purpose Liquid-in-Glass Total Immersion Thermometers are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing and the petrochemical industry.

Supplier:  Fisherbrand™ B607001120

 View more versions of this product

Catalog No. 13201650


Explore available promotions

Description

Description

  • Traceable to NIST, individually serialized
  • Features blue organic liquid fill against lead-free white back glass
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Tested and inspected by our USA quality team

Specifications

Specifications

ISO/IEC 17025:2005, A2LA
Total Immersion
7.9 in.
Glass
110°C
n.a.
±1.5°C
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Multilanguage instructions, statement of accuracy
200 mm
Blue Organic Liquid
-10°C
-10°C to +110°C
Videos
SDS
Documents

Documents

Promotions

Promotions