missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ General Purpose Liquid-in-Glass Total Immersion Thermometers: Blue Organic Fill
With blue organic filling solution. Fisherbrand™ General Purpose Liquid-in-Glass Total Immersion Thermometers are ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing and the petrochemical industry.
Supplier: Fisherbrand™ B607001220
Description
- Traceable to NIST, individually serialized
- Features blue organic liquid fill against lead-free white back glass
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality team
Specifications
ISO/IEC 17025:2005, A2LA, NIST | |
Total Immersion | |
7.9 in. | |
Glass | |
150°C | |
n.a. | |
±1.5, ±2 Above 100°C |
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
Multilanguage instructions, statement of accuracy | |
200 mm | |
Blue Organic Liquid | |
-10°C | |
-10°C to +150°C | |
2° |