Learn More
Thermo Scientific™ GENESYS™ 140/150 Vis/UV-Vis Spectrophotometers
Get the most for your QA/QC or teaching lab with a rugged, network ready spectrophotometer designed for repetitive measurements and ease of use.
Supplier: Thermo Scientific™ 840308000
Description
Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today's expectations for advanced technology in a compact, robust package.
The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control.- 7-inch high-resolution touchscreen user interface
- Onboard methods, reporting and data export
- Networking capable (Wi-Fi adaptor available)
- Room light resistance for "open-lid" operation
- Sipper accessory
- Removable, washable sample compartment liner with magnetic placement and hold-down
- Accommodates cells up to 100 mm pathlength
- (Optional) 8-position cell changer with switchable turret
- (Optional) 4-position cell changer (long path cells)
- (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)
- (Optional) Accessory for test-tubes up to 25 mm diameter and 150 mm height
Specifications
±0.005 A | |
Single USB-A Duplex USB-A Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available Print via USB, Ethernet or Wi-Fi USB adaptor available |
|
Dual Silicon Photodiodes | |
35.5 x 38.5 x 19.5 cm | |
5 nm | |
(At 500 nm after 1 hour warmup) <0.0010 A/hr. | |
Touchscreen | |
(RMS at 500 nm 60 consecutive measurements) ≤0.00020A at 0A at 260 and 500 nm ≤0.00030A at 1A at 260 and 500 nm ≤0.00040A at 2A at 260 and 500 nm |
|
±0.002A at 0.5A, ±0.004A at 1.0 A±0.008 A at 2.0A | |
â3A to +3.5A | |
Snap-on printer available | |
<0.05%T at 340 nm and 400 nm | |
±0.5 nm | |
< ±0.2 nm |
Accommodates (optional): 8-position cell changer 4-position cell changer (long path cells) Peltier thermostatted cell holder (20-60 °C) Sipper accessory Fiber optic probe coupler |
|
GENESYS 140 Visible Spectrophotometer | |
7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels | |
Tungsten Halogen | |
325 to 1100 nm | |
External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz | |
>1000 hrs. | |
Dual Beam | |
-3A to +5A | |
±0.001 A at 1 A measured at 1.0 A at 546 nm | |
Automatic – up to 1800 nm/min. | |
2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase | |
0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm | |
7.5 kg |