missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ GENESYS™ 140/150 Vis/UV-Vis Spectrophotometers

Get the most for your QA/QC or teaching lab with a rugged, network ready spectrophotometer designed for repetitive measurements and ease of use.

Supplier:  Thermo Scientific™ 840300000

 View more versions of this product

Catalog No. 14385353

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today's expectations for advanced technology in a compact, robust package.

The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.

The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.
 
Features:
  • 7-inch high-resolution touchscreen user interface
  • Onboard methods, reporting and data export
  • Networking capable (Wi-Fi adaptor available)
  • Room light resistance for "open-lid" operation
  • Sipper accessory
  • Removable, washable sample compartment liner with magnetic placement and hold-down
  • Accommodates cells up to 100 mm pathlength
  • (Optional) 8-position cell changer with switchable turret
  • (Optional) 4-position cell changer (long path cells)
  • (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)
 
Designed for:
  • Advanced teaching labs
  • R&D departments
  • Applications requiring high throughput or temperature control
Specifications

Specifications

±0.002 A
Single USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Dual Silicon Photodiodes
35.5 x 38.5 x 19.5 cm
190 to 1100 nm
External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
> 5 years typical, 3 years guaranteed
Dual Beam
-3A to +5A
±0.001 A at 1 A measured at 1.0 A at 546 nm
Slow, medium and fast - up to 1600 nm/min.
2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
7.5 kg
Accommodates (optional):
8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
GENESYS 150 UV-Visible Spectrophotometer
7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
2 nm
(At 500 nm after 1 hour warmup) <0.0005 A/hr.
Touchscreen
(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
±0.002A at 0.5A, ±0.004A at 1.0A, ±0.008 A at 2.0 A
–2A to +3.5A
Snap-on printer available
< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
±0.5 nm
< ±0.2 nm
Videos
SDS
Documents

Documents

Promotions

Promotions