missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GENTEC™ Gentec™ 210 Series Semi-Automatic Switchover Manifolds

Designed for a continuous supply of High Purity gases

Supplier:  GENTEC™ B210A100D11C590S

 View more versions of this product

Catalog No. 10-575-202


Explore available promotions

Description

Description

The manifolds consists of a primary bank and a reserve bank of cylinders. Because of the differential pressure between the primary and reserve banks, the changeover takes place automatically when the primary bank is depleted to provide a continuous supply of gas from the reserve bank.

  • Used for R21 regulator for low flow systems
  • Metal-to-metal diaphragm seals of regulator
  • Pressure adjustment handle on regulator
  • 3 ft flex pigtail with integral check valve and CGA connection
  • Pigtail: 316L
  • Stations: (1 Left; 1 Right)
  • Rear bracket mount
  • Max. inlet pressure: 3000 psig
  • Max Outlet pressure: 100 psig
  • Outlet Connection: Diaphragm Valve with 1/4 in. NPT (F)
  • Working temp: -40°F - 140°F (-40°C-60°C)
  • Manifold Pipe: 1/2 in. seamless stainless steel (BA grade)
  • Inboard leakage: 2 x 10-9 atm cc/sec He

Research Laboratories, Gas and Liquid chromatography, Laser gas systems, Purging system, Zero & calibration gases, Hydrocarbon services

Specifications

Specifications

Semi Automatic Switchover Manifold
CGA 590
-°F to +140°F
Research laboratories, gas and liquid chromatography, laser gas systems, purging system, zero and calibration gases, Hydrocarbon services
Rear Bracket
-40°C to -60°C
Videos
SDS
Documents

Documents

Promotions

Promotions