missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ GIANT-DIGITS™ Radio Atomic Traceable Clock with Humidity

Allows users to view time, temperature and humidity from anywhere in the lab

Supplier:  Fisherbrand™ 9002413

Catalog No. 15079680

Explore available promotions

Includes: Batteries, Wall mount, Bench stand, Traceable Certificate

Description

Description

  • Giant-Digits™ 4-1/2 inches viewable from 200 feet
  • Radio signal from NIST’s Colorado atomic clock automatically sets correct date/time
  • Calendar displays month/date, day, leap year, alarm, plus temperature and humidity
  • Temperature range: 0 to 45°C (32 to 113°F); resolution: 0.1°; accuracy: ±1°C
  • Humidity range: 20 to 90% RH; resolution: 0.1°; accuracy: ±5% mid-range (±7% otherwise)
  • Clock automatically adjusts for daylight savings or leap years
  • Desk stand and wall mount supplied
  • Simultaneously displays both F/C temperatures and relative humidity
  • 12/24 hour format
  • Resolution is 1 second
  • Accuracy is 1/10,000 of a second
  • Maintains better than 1-second accuracy for 25,000 years

Certifications

ISO 17025, A2LA, NIST

Warranty

1 year from date of purchase

Specifications

Specifications

Wall Clock
Time of Day Alarm
LCD
43.2 cm
28.7 cm
Batteries, Wall mount, Bench stand, Traceable Certificate
±5% mid-range (±7% otherwise)
4 x AA
17 x 1.3 x 11.3 in.
3.3 cm
0.45 kg
ISO 17025, A2LA, NIST
Videos
SDS
Documents

Documents

Promotions

Promotions