missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gibco™ Gibco™ Bottle, 500 mL
This Gibco bottle was designed to provide better ergonomic features, ease of use, and reduced chance of contamination.
Supplier: Gibco™ 10340001
Description
This Gibco bottle was designed to provide better ergonomic features, ease of use, and reduced chance of contamination. The compact design of the Gibco media bottle allows for easier handling and storage as well as reduced packaging. This bottle is sterile, empty, and ready for use in cell culture applications.Specifications
500mL | |
16.9 oz. | |
Mammalian cell culture | |
PET | |
120 Pack(s) | |
Sterile | |
Sterile 120 x 500 mL bottles irradiated to 10-6 sterility. Store at room temperature. |
|
Sustainable packaging | |
Media Bottle |
500 mL | |
Gibco™ Bottle, 500mL, 120 Bottles, HDPE, Wide Mouth, Sterile, Fewer Resources Used, Less Waste Green Features, Room Temperature Shipping Condition, Bottles Irradiated to 10^-6 Sterility, Used in Mammalian Cell Culture | |
120 x 500mL Bottles | |
120 Case | |
120 bottles | |
Gibco™ | |
Room Temperature | |
Wide |
For Research Use Only. Not for use in diagnostic procedures.