Learn More
Gibco™ Streptomycin Sulfate
Water-soluble antibiotic originally purified from Streptomyces griseus
Supplier: Gibco™ 11860038
Description
Streptomycin Sulfate acts by binding to 30S subunit of the bacterial ribosome leading to inhibition of protein synthesis and death in susceptible bacteria. Streptomycin Sulfate is highly active against gram-negative with some activity against gram-positive bacteria.
- Available as 100g powder
- Used alone or in combination with penicillin for prevention of bacterial contamination of cell cultures
- Recommended working concentration ranges from 50 to 100μg/mL
Cloning, Transformation
Order Info
Shipping Condition: Room Temperature
Compliance
Manufactured at a cGMP compliant facility, which is registered with the FDA as a medical device manufacturer and is certified to ISO 13485 standards.
Specifications
| Storage conditions: 2 to 8°C Shipping conditions: Ambient Shelf life: 24 months from date of manufacture |
|
| Mammalian Cell Culture, Insect Cell Culture | |
| Antibiotic | |
| 100 g |
| 50 to 100 μg/mL | |
| Powder | |
| Bacterial Selection | |
| Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.