missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Gibco™ Trypan Blue Solution, 0.4% DFS Item

Routinely used as a cell stain to assess cell viability using the dye exclusion test

Supplier:  Gibco™ 15250061

Catalog No. 15250061


Explore available promotions

Description

Description

  • Performed while counting cells with hemocytometer during routine subculturing, but can be performed any time cell viability needs to be determined quickly and accurately
  • Dye exclusion test is based upon concept that viable cells do not take up impermeable dyes (like Trypan Blue), but dead cells are permeable and take up the dye
  • Produced at a cGMP-compliant facility located in Paisley, Scotland, UK, registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standard

Order Info

Shipping Condition: Room Temperature

Specifications

Specifications

Blue
Mammalian Cells
Colorimetric
Trypan Blue
Cell Counting
Room Temperature
Storage conditions: 15 – 30°C
Shipping conditions: Ambient
Shelf life: 36 months from date of manufacture
0.004
Liquid
Sterile-filtered
100 mL
Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.