missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ MICROMAN™ E Positive Displacement Pipette
The ergonomically designed MICROMAN™ E Positive Displacement Pipette, along with disposable capillary piston (CP) tips, provide the highest precision when pipetting viscous, non-aqueous liquids such as oils, blood, glycerol, and more, while protecting the pipette from contamination.
Supplier: Gilson™ FD10002
Description
MICROMAN™ E positive displacement pipettes with capillary pistons offer highest precision when pipetting problem liquids such as oils, cosmetics, blood, glycerol, radioactive samples, RNA, DNA, and more.
- Ergonomic design to increase pipetting performance.
- Patented QuickSnap feature for Capillary Piston fitting System.
- Volume securing button to reduce risk of accidental volume change during pipetting cycles.
- Comfortable and easy to use with new handle shape and added finger hook.
- Fully visible volumeter.
- Large pushbutton for allows easy aspirate and dispense.
- For complete and rapid pipetting of viscous, volatile, dense, hot or cold liquids.
- Avoids leaks when pipetting volatile (high vapor pressure) liquids.
- Avoid cross-contamination or residual sample carry-over.
- For tips, see F148412G or F148413G.
Specifications
CP Tips | |
Yellow | |
M25E | |
Positive Displacement Pipette | |
For pipetting viscous, volatile, and problem liquids | |
12.48 in. | |
Certified Quality |
Autoclavable | |
Polypropylene | |
1 | |
3 to 25 μL | |
4.25 in. | |
1.42 in. |