missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Gilson™ PIPETMAN™ L Fixed Pipet

The PIPETMAN L Fixed pipettes offer the same comfortable, lightweight design as the variable volume models, but the volume can never accidently be changed, making them an ideal choice for clinical diagnostics, quality control, and any routine testing applications.

Supplier:  Gilson™ FA10022

 View more versions of this product

Catalog No. FA10022G

Explore available promotions

Description

Description

  • Improved handle design for intensive users with lower weight and larger hook.
  • Graduated cover can be readjusted by users in the laboratory for dense and viscous fluids (once reset, the new volume cannot be accidentally changed).
  • Bottom part of the push button is colored in blue making it easy-to-identify as a fixed-volume model.
  • For a convenient access to the serviceable parts, the pipette is equipped with the Gilson clip ejector.
  • 2D identification code for easy traceability.
  • Tracking feature includes the product reference number, date of manufaturing, serial number, and nominal volume.
  • Adjustable tip ejector provides comfort for right- and left-handed users.
Specifications

Specifications

±0.2μL
D200, DF30 tip
Autoclavable
Manual
D-200, DF30 Tip
Polypropylene
1
No
Fixed Pipette
D200, DF30 tip
4.25 in.
12.48 in.
1.46 in.
0.47 lb.
Certified Quality
ISO8655, CE, GLP
No
Yellow
Reusable
Ergonomic
F25L
Pipetman™ L
Non-sterile
25 μL
Plastic Clip Ejector
10.8 cm
31.7 cm
3.7 cm
Yellow
SDS
Documents

Documents

Accessories
Promotions

Promotions