missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Gilson™ PIPETMAN™ L Fixed Pipet
The PIPETMAN L Fixed pipettes offer the same comfortable, lightweight design as the variable volume models, but the volume can never accidently be changed, making them an ideal choice for clinical diagnostics, quality control, and any routine testing applications.
Supplier: Gilson™ FA10029
Description
- Improved handle design for intensive users with lower weight and larger hook.
- Graduated cover can be readjusted by users in the laboratory for dense and viscous fluids (once reset, the new volume cannot be accidentally changed).
- Bottom part of the push button is colored in blue making it easy-to-identify as a fixed-volume model.
- For a convenient access to the serviceable parts, the pipette is equipped with the Gilson clip ejector.
- 2D identification code for easy traceability.
- Tracking feature includes the product reference number, date of manufaturing, serial number, and nominal volume.
- Adjustable tip ejector provides comfort for right- and left-handed users.
Specifications
±3μL | |
D1000, DF1000 tip | |
Autoclavable | |
Manual | |
D-1000, DF1000 Tip | |
Polypropylene | |
1 | |
No | |
Fixed Pipette | |
D1000, DF1000 tip | |
4.25 in. | |
12.48 in. | |
1.46 in. | |
0.49 lb. | |
Certified Quality |
ISO8655, CE, GLP | |
No | |
White/Blue | |
Reusable | |
Ergonomic | |
F500L | |
Pipetman™ L | |
Non-sterile | |
500 μL | |
Plastic Clip Ejector | |
10.8 cm | |
31.7 cm | |
3.7 cm | |
Blue |