missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Gilson Separatory Funnels with Glass Key Stopcock
High quality borosilicate 3.3 glass funnel with glass key stopcocks and interchangeable polypropylene stoppers
Supplier: Eisco™ CH0487A
Description
Warranty
1 year limited manufacturer warranty
Specifications
50 mL | |
30 cm | |
Clear | |
Separating liquids | |
1 | |
Polypropylene | |
Gilson Separatory Funnel |
Borosilicate Glass | |
Autoclavable | |
No | |
Funnel, stopper | |
Glass key | |
14/23 |