missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Glass Aspirator Bottles with Outlet
High quality borosilicate 3.3 glass aspirator bottles are designed to store and dispense liquids in a classroom or laboratory. One piece construction includes an outlet for a stopper, not included.
$103.44 - $863.91
Specifications
Color | Clear |
---|---|
For Use With (Application) | Containing liquids |
Includes | Marking Spot |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Stopper Number | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Stopper Number | Capacity (Metric) | Price | Quantity | ||||
S29443
|
Eisco™
CH0062A |
19/26 | 1 L |
Each for $103.44
|
|
||||
S29444
|
Eisco™
CH0062B |
19/26 | 2 L |
Each for $187.09
|
|
||||
S29445
|
Eisco™
CH0062C |
29/32 | 5 L |
Each for $450.35
|
|
||||
S29446
|
Eisco™
CH0062D |
29/32 | 10 L |
Each for $863.91
|
|
||||
Description
Specifications
Clear | |
Marking Spot | |
Non-sterile | |
Autoclavable | |
Cylindrical |
Containing liquids | |
Borosilicate Glass | |
Beaded | |
Reusable | |
Aspirator Bottle |
1 year limited manufacturer warranty