missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Accessories for Classic Glass Filter Holder Kits, 47 mm
Accessory part for the Classic Glass Filter Holder Kits.
Supplier: MilliporeSigma™ XX1014733
Description
Millipore Glass Vacuum Filtration Accessory Product:
- These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
- This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits.
- Mounts in standard 1 L and 4 L filtering flasks.
- Diameter: 47 mm
- Filtration area: 9.6 cm²
Specifications
Clear | |
Millipore Classic Glass Filter Holder Kit | |
Stainless Steel Screen Support, Screen Sold Separately |
Reusable | |
Borosilicate Glass | |
47 mm |