missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Glass Beads for Microbead Sterilizers

Extra glass beads, 1000g.

Supplier:  Fisherbrand™ B1201BEADSFIS

Catalog No. 14-955-344


Explore available promotions

Description

Description

  • Extra glass beads replace included supply of glass beads
  • Diameter: 3 mm
Specifications

Specifications

3 mm
Sterilization
Extra Glass Beads
32 oz.
Glass
1000 g
Fisherbrand Micro Bead Sterilizers
Accessory
1000 g
Videos
SDS
Documents

Documents

Promotions

Promotions