missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Glass Chamber Lids
For collector and drying chambers.
$1599.61 - $1791.57
Specifications
Type | Chamber Lid |
---|---|
Material | Tempered Glass |
For Use With (Application) | Provides additional protection from solvents and corrosives that attach acrylic, such as acetonitrile |
Includes | Rubber gasket |
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | For Use With (Equipment) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | For Use With (Equipment) | Price | Quantity | |||
10-030-160
|
Labconco™
7439900 |
9.5 in. | 24 cm | Freezone™ 4.5l freeze-dry system collectors/drying chambers or 12-port drying chamber |
Each for $1,599.61
|
|
|||
10-030-161
|
Labconco™
7439901 |
13.62 in. | 34.6 cm | Freezone™ 6, 12 and 18l freeze dry system collector chambers or 16-port drying chamber |
Each for $1,791.57
|
|
|||
Description
- Recommended for applications in which solvents that damage acrylic are used
Specifications
Chamber Lid | |
Tempered Glass | |
Provides additional protection from solvents and corrosives that attach acrylic, such as acetonitrile | |
Rubber gasket |