missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Glass Drying Dishes
Designed for use as drying, staining, or developing trays
$200.71 - $314.82
Specifications
Material | Glass |
---|---|
Type | Drying Dish |
For Use With (Application) | Designed for use as drying, staining or developing trays |
No. per Pack | 4/Pk. |
No. per Case | 4/Cs. |
Alert:
Do not place over direct heat; for oven use only.
Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity | |||||
15-242A
|
Corning™
31757 |
1500 mL | 10.7 x 7.04 x 1.96 in. (27.2 x 17.9 x 5 cm) |
Case of 4 Each for $206.17
|
|
|||||
15-242D
|
Corning™
317510 |
3500 mL | 13.74 x 9.8 x 2.36 in. (34.9 x 24.9 x 6 cm) |
Case of 4 Each for $314.82
|
|
|||||
15-242B
|
Corning™
31758 |
1600 mL | 7.91 x 7.91 x 2.16 in. (20.1 x 20.1 x 5.5 cm) |
Case of 4 Each for $200.71
|
|
|||||
Description
A range of trays designed for use as drying, staining or developing trays. They can be used with paper or gel electrophoresis, or paper chromatography. Trays will withstand autoclaving. Do not place over direct heat, for oven use only.
Specifications
Glass | |
Designed for use as drying, staining or developing trays | |
4/Cs. | |
Rectangular |
Drying Dish | |
4/Pk. | |
Thermal | |
Autoclavable |