missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Glass Fiber Circles
Faster flow, higher retention than cellulose filters
Description
Faster flow, higher retention than cellulose filters
Used as prefilters and for gravimetric analyses. Suitable for many corrosive applications.
- Low hygroscopicity
- Chemically and biologically inert, with no organic binders
- Offer higher retention efficiency of fine particles (<3μm in size)
- Resist clogging for greater loading capacity than cellulose paper filters
- Autoclavable and usable to 500°C (932°F)
- Filters should be used flat: folding will break the glass fibers
Specifications
Autoclavable | |
1.6 μm | |
General purpose, air pollution monitoring, biochemical biological filtration cells, precipitated proteins, scintillation counting, radioimmunoassays | |
932°F | |
0.012 in. | |
5.9 in. |
Glass Fiber | |
Fast | |
G6 | |
500°C | |
0.32 mm | |
15 cm |