missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Fisherbrand™ Glass Fiber Circles
Faster flow, higher retention than cellulose filters
Description
Faster flow, higher retention than cellulose filters
Used as prefilters and for gravimetric analyses. Suitable for many corrosive applications.
- Low hygroscopicity
- Chemically and biologically inert, with no organic binders
- Offer higher retention efficiency of fine particles (<3μm in size)
- Resist clogging for greater loading capacity than cellulose paper filters
- Autoclavable and usable to 500°C (932°F)
- Filters should be used flat: folding will break the glass fibers
Spécifications
Autoclavable | |
2.5 μm | |
General purpose, clinical specimen filtration, recommended prefilter for 0.45μm pore size or smaller membrane filters | |
932°F | |
0.027 in. | |
0.98 in. |
Glass Fiber | |
Fast | |
G8 | |
500°C | |
0.69 mm | |
2.5 cm |