missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Fisherbrand™ Glass Fiber Circles
Faster flow, higher retention than cellulose filters
Description
Faster flow, higher retention than cellulose filters
Used as prefilters and for gravimetric analyses. Suitable for many corrosive applications.
- Low hygroscopicity
- Chemically and biologically inert, with no organic binders
- Offer higher retention efficiency of fine particles (<3μm in size)
- Resist clogging for greater loading capacity than cellulose paper filters
- Autoclavable and usable to 500°C (932°F)
- Filters should be used flat: folding will break the glass fibers
Spécifications
Autoclavable | |
1.2 μm | |
Water/wastewater analysis of suspended solids, biochemical filtration, microorganism retention, harvesting lymphocytes, other cells, scintillation counting | |
932°F | |
0.01 in. | |
2.1 in. |
Glass Fiber | |
Fast | |
G4 | |
500°C | |
0.28 mm | |
5.5 cm |