missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Glass Fiber Filters with Binder, 2 μm

For prefiltration and contamination analysis

Supplier:  MilliporeSigma™ AP2004200

 View more versions of this product

Catalog No. AP2004200



Description

Description

For prefiltration and contamination analysis

Overview

Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121 °C at 1 bar).

Glass Fiber Filters with Binder Resin:Millipore filters with binder resin have superior wet strength and are excellent for qualitative analysis and prefiltration, especially for heavily contaminated liquids. They are also widely used for clarification of aqueous solutions.

Type AP20

  • Lower retention, higher dirt-holding capacity than AP15 filters
  • Recommended prefilter for 0.8 to 8.0 μm filters
  • Use upstream to protect type AP15 filters

Type AP25

  • Added thickness yields same retention and greater dirt-holding capacity as AP20
  • Recommended prefilter for 0.9 to 8 μm filters, especially for proteinaceous and heavily contaminated liquids
  • Use upstream to protect type AP15 filters
Specifications

Specifications

46.4 L/min/ cm2
Autoclavable
Depth Filter
0.8 to 8 μm
Sterile
Prefiltration and contamination analysis
Hydrophilic
60 μg/ cm2
1022°F
0.0149 in.
Filter Membranes
1.6 in.
4.2 cm
48 mm of H2O
White
Borosilicate Glass Microfiber
2 μm
1.3 mL/min/ cm2
AP20
Binder resin
Plain
550°C
380 μm
Hydrophilic
4.2 cm
SDS
Documents

Documents

Accessories
Promotions

Promotions