missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Glass Kinematic Viscometer Tubes
Cannon™-Fenske type viscometer tubes for measuring kinematic viscosity of petroleum products by ASTM™ D 445.
Description
Cannon™-Fenske type viscometer tubes for measuring kinematic viscosity of petroleum products by ASTM™ D 445.
- Available calibrated (with calibration certificate) or uncalibrated
- Excellent precision
- Borosilicate glass
- Specifications also conform with ASTM D 446
- Minimum sample volume, 7mL
- Requires liquid bath with depth of 203mm
Order Info
Holder not supplied.
†Approximate constant in cSt/s (centistokes per second).
Specifications
Cannon-Fenske Routine Viscometer | |
No | |
0.25 cSt/sec. | |
Instruction sheet | |
8 in. | |
ASTM D445, ASTM D446, ISO 3104, ISO 3105 | |
For measuring kinematic viscosity of transparent Newtonian liquids, particularly petroleum products or lubricants | |
7 mL |
50 to 250 cSt | |
Uncalibrated | |
300 | |
Borosilicate Glass | |
20.3 cm | |
±0.2% | |
300 |