missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Glass Opaque Calibrated Viscometer Tubes
Cannon™-Fenske opaque type viscometer tubes for measuring viscosity of dark liquids and lubricating oils by ASTM™ D 445.
Description
Cannon™-Fenske opaque type viscometer tubes for measuring viscosity of dark liquids and lubricating oils by ASTM™ D 445.
- Borosilicate glass
- With calibration certificate
- Minimum sample volume, 12mL
- Require liquid bath depth of 229mm
- Excellent precision
Order Info
- Holder not supplied.
- Popular sizes listed; other sizes available. Contact your Fisher Scientific representative for more information.
Specifications
Cannon-Fenske Opaque Viscometer | |
Yes | |
50 | |
Instruction sheet, calibration certificate | |
9 in. | |
ASTM D445, ASTM D446 | |
For measurement of kinematic viscosity of dark Newtonian liquids, measure kinematic viscosity of liquid to study lubricating oils at low temperatures | |
12 mL |
0.8 to 4 cSt | |
0.004 cSt/sec. | |
ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate | |
Borosilicate Glass | |
22.9 cm | |
±0.3% | |
50 |