missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Glass Pestle Tissue Grinders
Designed to handle both initial grinding and final homogenization
$378.59 - $391.28
Specifications
Sterility | Non-sterile |
---|---|
Material | Borosilicate Glass |
Product Type | Tissue Grinder |
For Use With (Application) | Designed to handle both initial grinding and final homogenization |
Top Style | Pourout |
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
11-850-52
|
Corning™
772415 |
0.5 oz., 15 mL |
Case for $391.20
|
|
|||||
11-850-53
|
Corning™
77243 |
0.1 oz., 3 mL |
Case for $381.92
|
|
|||||
08-414-21B
|
Corning™
77245 |
0.16 oz., 5 mL |
Case for $378.59
|
|
|||||
08-414-21A
|
Corning™
77241 |
0.03 oz., 1 mL |
Case for $391.28
|
|
|||||
Description
Designed to handle both initial grinding and final homogenization in the same sequence of operÂations. The lower conical section is intended primarily for the initial grinding. To assist in this work the clearance between mortar and pestle can be adjusted at will by raising or lowering the pestle. The upper cylindrical section is for the final homogenization.
Specifications
Non-sterile | |
Tissue Grinder | |
Pourout |
Borosilicate Glass | |
Designed to handle both initial grinding and final homogenization |