missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Round Bottom Flask

Glass round bottom flask with screw thread neck in standard socket size. Made with high quality borosilicate 3.3 glass, extremely durable, with a low temperature gradient and superior chemical resistance. Connects firmly to other glassware with the help of threaded joints.

Supplier:  Eisco™ CH01002E

 View more versions of this product

Catalog No. S40826


Only null left
Explore available promotions

Description

Description

  • Made from high quality borosilicate 3.3 glass
  • Features round bottom and screw thread neck
  • Extremely durable
  • Low temperature gradient
  • Superior chemical resistance
  • Connect firmly to other glassware with the help of threaded joints
  • Threaded joints provide additional safety in every lab
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

3.38 oz.
Clear
6.35 cm
Borosilicate Glass (3.3)
2.5 in.
Boiling Flask
24/29
6.35 cm
Reusable
Narrow
Round
100 mL
Screw thread
100 mL
Heating / Holding Liquids
6.35 cm
Round
2.6 in.
Autoclavable
No
Non-sterile
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions