missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Glass Round Bottom Flask
Glass round bottom flask with screw thread neck in standard socket size. Made with high quality borosilicate 3.3 glass, extremely durable, with a low temperature gradient and superior chemical resistance. Connects firmly to other glassware with the help of threaded joints.
Supplier: Eisco™ CH01002H
Description
- Made from high quality borosilicate 3.3 glass
- Features round bottom and screw thread neck
- Extremely durable
- Low temperature gradient
- Superior chemical resistance
- Connect firmly to other glassware with the help of threaded joints
- Threaded joints provide additional safety in every lab
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
16.90 oz. | |
Clear | |
500 mL | |
Heating / Holding Liquids | |
20 cm | |
15.24 cm | |
Round | |
4.3 in. | |
Autoclavable | |
No | |
Non-sterile | |
1 |
500 mL | |
Screw thread | |
Borosilicate Glass (3.3) | |
6.5 in. | |
6 in. | |
Boiling Flask | |
19/26 | |
11 cm | |
Reusable | |
Narrow | |
Round |