missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ GlobalMark™ Industrial Label Maker Tapes
Designed with maximum durability for harsh, industrial environments. Brady GlobalMark Industrial Label Maker Tapes is made of B-595 vinyl and adheres to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics.
Supplier: Brady™ 113156
Description
- Made of B-595 vinyl with permanent adhesive
- With preprinted strips
- Applied to textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes
Specifications
Compatible Surface Types: Powder coated, smooth, textured, rough, irregular, curved | |
Orange, White | |
Cartridge | |
Industrial label maker tape | |
100 ft. x 2.25 in. with 0.500 in. stripe | |
8 to 10 Years | |
30.4 m | |
5.71 cm |
Acrylic, Permanent, Cold-temperature | |
Gloss | |
Vinyl Film (B-595) | |
GlobalMark Label Maker | |
0.004 in. | |
100 ft. | |
2.25 in. |